6 in. EXL Deburring Wheel in Grey
6 in. EXL Deburring Wheel in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNIQUE RESIN SYSTEM: Made to help minimize smearing, reducing time spent cleaning surfaces
- CONFORMABLE NONWOVEN WEB: Scotch-Brite™ nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- EXCELLENT CHOICE FOR DEBURRING AND POLISHING: Produces a professional finish the first time - without undercutting, gouging, or distorting the workpiece
- FAST AND EFFICIENT PERFORMANCE: Helps to reduce the risk of discoloration and warping, making it effective for all types of metals, composites, and glass
- Unique resin system minimizes smearing, reducing time spent cleaning surfaces
Specifications
- Application:
- Finishing, Deburring
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Grey
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Grit Type:
- Fine
- Product Type:
- Deburring Wheel
- Spout Height:
- 9 in
- Spout Reach:
- 9-1/2 in
- Thickness:
- 1/2 in
- Width:
- 1/2 in