This product requires certification to purchase.

6 in. Surface Conditioning Disc

You last purchased this on
 
Scotch-Brite™

6 in. Surface Conditioning Disc

  • Fast #
  • Part #3M7010328918
  • Item #740549
  • Manufacturer Part #7010328918
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

6 in. Surface Conditioning Disc

  • Fast #
  • Part #3M7010328918
  • Item #740549
  • Manufacturer Part #7010328918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GREAT FOR LOW-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining and surface preparation
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading and conform to irregular or contoured surfaces
  • WORKS ON A RANGE OF METALS: Great for use on aluminum, mild steel, nickel alloy, stainless steel and titanium
  • QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment
  • CHOOSE YOUR MINERAL: Super Fine grade is powered by super-sharp silicon carbide that excels in low-pressure and fine finishing applications, while all other grades feature harder and more durable aluminum oxide
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED) and Coarse (CRS) to fit your application needs
  • Requires Certification

Specifications

Application:
Blending, Cleaning, Deburring, Finishing
Color Finish Name:
Maroon
Diameter:
6 in
Grit Type:
Medium
Material:
Aluminum Oxide
Product Type:
Surface Conditioning Disc
RPM:
8000