15 in. Center Pull Towel
15 in. Center Pull Towel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for one-handed dispensing.
- Meets EPA standards with a minimum 40% post consumer waste.
- 2-ply
- 6.8" roll diameter.
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 15 in
- Width:
- 8 in