9-2/5 in. Multi-Fold Paper Towel in White (Pack of 250 Sheets , 16 Packs per Case)

You last purchased this on
 
Scott®

9-2/5 in. Multi-Fold Paper Towel in White (Pack of 250 Sheets , 16 Packs per Case)

  • Fast #
  • Part #K37490
  • Item #7234831
  • Manufacturer Part #37490
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

9-2/5 in. Multi-Fold Paper Towel in White (Pack of 250 Sheets , 16 Packs per Case)

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exclusive absorbency pockets soak up water fast, so these trifold paper towels are designed to reduce waste
  • Fits into most universal multifold paper towel dispensers
  • Each white multifold paper towel measures: 8 in. by 9-2/5 in. (unfolded)
  • Meets EPA minimum requirements for post-consumer waste and is FSC and EcoLogo certified
  • Requires Certification

Specifications

Brand Model Compatibility:
09905, 09906
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Length:
9-2/5 in
Material:
Paper
Package Quantity:
Pack of 250 Sheets, 16 Packs per Case
Product Type:
Multi-Fold Paper Towel
Width:
8 in