Essential™ Coreless Double Roll JRT Bath Tissue Dispenser in White

Part #KIM09609  |  Item #7459659  |  Manufacturer Part #9609

$34.35 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of pearl white high-impact plastic
  • Designed to dispense two 9-19/50” diameter x 3-4/5” wide tissue rolls
  • Dispenser holds more than the equivalent, in length, of twelve standard rolls of bath tissue
  • Sliding door on the bottom prevents usage of one roll until the other is depleted
  • Dispenser is designed to minimize run-out, waste and maintenance time
  • Features no door, no key and no core to throw away, and tear off bars on both sides of the dispenser opening and sliding door

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Essential™

Color Finish: White

Color Finish Category: Whites

Depth: 5-9/10 in

Height: 10-9/10 in

Installation Type: Wall Mount

Material: Plastic

Width: 20-1/10 in