Bathroom Tissue Dispenser in Faux Stainless Steel
Pro™ Bathroom Tissue Dispenser in Faux Stainless Steel
Frequently Purchased Together
Product Details
- Tears on both sides of the dispenser
- The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap
- 1 Coreless Toilet Paper Dispenser
- This bathroom tissue dispenser accepts jumbo rolls and JRT junior rolls, including top-rated Kleenex® Cottonelle Brand and Scott®Brand
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14-3/23 in
- Height:
- 5-67/77 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Width:
- 10-16/41 in