DESCRIPTION

  • Made with 100% recycled fiber
  • Meets EPA standards with a minimum 40% post consumer waste
  • Towel codes contain no added fragrances

Scott® Scott® 250-Count 9-2/5 in. Recycled Fiber Multifold Towel in White (Case of 16)

K01807

Manufacturer Part #: 01807

Color/Finish

White

SPECIFICATIONS

Collection
Scott®
Package Quantity
Case of 16
Type
Multi-fold
Width
9-1/5 in

Print