Touchless Deck Mount Skin Care Dispenser in Polished Chrome
Touchless Deck Mount Skin Care Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Customizable for your environment, thanks to the adjustable sensor range and Smart Shot dispensing technology that prevents misfires and eliminates wasteful drips
- The high capacity 1.5 L refill reduces maintenance and provides fast, easy replacement when needed
- The touchless counter mount skin care system features a hygienic sealed refill that effectively reduces cross contamination
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 1.5 L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-14/25 in
- Height:
- 4-1/4 in
- Installation Type:
- Deck Mount
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- UL Listed:
- No
- Width:
- 2-3/25 in