1-1/4 x 1-1/4 in. Female Adapter

Part #S04324  |  Item #514939  |  Manufacturer Part #04324

Call for Pricing EACH

Fitting Sizes:

1-1/4 in x 1-1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in