7-3/4 in. 100 W 1-Light Mini Pendant in Misted Bronze
Acadia 7-3/4 in. 100 W 1-Light Mini Pendant in Misted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy depth 1 1/2", diameter 5 1/4"
- Supplied with 10' of wire
- Overall height 66 1/2"
- Supplied with 12" of chain
Documents
Specifications
- Collection:
- Acadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Misted Bronze
- Diameter:
- 7-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Champagne Seeded
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W