60W 2-Light Medium E-26 Base Incandescent Flushmount Indoor Ceiling Fixture in Oil Rubbed Bronze
Barrington 60W 2-Light Medium E-26 Base Incandescent Flushmount Indoor Ceiling Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 60 watt light bulbs
- White opal Etched glass shade
- Featured in the decorative Barrington collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Barrington
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Cord Length:
- 8 ft
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.5 lb
- Width:
- 14 in