75 W 1-Light Medium Wall Sconce in White
Bent Glass 75 W 1-Light Medium Wall Sconce in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products in the Sea Gull Lighting Bent Glass Wall/Bath Collection
- Decorative White Finish
- 1 - Medium A - Line 75 watt maximum
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- UL listed for damp locations
- Constructed from metal materials
Specifications
- Collection:
- Bent Glass
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Smooth White
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-1/2 in