60 W 2-Light Medium Bullet in White
Bullets 60 W 2-Light Medium Bullet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products in the Sea Gull Lighting White Bullets Collection
- Decorative White Finish
- 2 - Medium A - Line 60w max
- cUPC/IAPMO listed
- Meets ANSI: A112.18.1M
- NSF/ANSI Std. 61 compliant
- 1/2" ips connections
- Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
- Ada compliant
Specifications
- Collection:
- Bullets
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 3-1/2 in