15-3/4 in. 225W 3-Light Medium E-26 Hall and Foyer Pendant in Brushed Nickel
Dawes 15-3/4 in. 225W 3-Light Medium E-26 Hall and Foyer Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- 3 A19 Medium 75 watt light bulbs
- Clear seeded glass shade
- Featured in the decorative Dawes collection
- UL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Vintage lamp(s) recommended for aesthetics
- Meets Title 24 energy efficiency standards
- Sloped ceiling mounting hardware included
- A great choice for your do-it-yourself project
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dawes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 120 in
- Diameter:
- 15-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 10.2 lb
- Width:
- 15-3/4 in