100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Polished Chrome

You last purchased this on
 
Generation Lighting

Denhelm 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Denhelm 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in Polished Chrome

  • Fast #
  • Part #V445040305
  • Item #4800914
  • Manufacturer Part #4450403-05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 100 watt light bulbs
  • Etched / white inside glass
  • Featured in the decorative Denhelm collection
  • ETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative chrome finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Denhelm
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched, White
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Zinc
NSF Certified:
No
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
5.8 lb
Width:
24-1/4 in