19-1/2 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Emmons 19-1/2 in. 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- Featured in the decorative Emmons collection
- CETL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Supplied with 3 feet of brushed nickel chain
- Supplied with 6 feet of wire
Specifications
- ADA Compliant:
- No
- Collection:
- Emmons
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 72 in
- Diameter:
- 19-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Chandelier
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.4 lb
- Width:
- 19-1/2 in