100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Hanford 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- 3 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- Featured in the decorative Hanford collection
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Fixture may be mounted in the up or down position
- Easily converts to LED with optional replacement lamps
- Decorative brushed nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- Collection:
- Hanford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 7.4 lb
- Width:
- 23-15/16 in