25-1/2 in. 60W 5-Light Candelabra E-12 Chandelier in Dark Weathered Zinc and Weathered Oak
Hartsville 25-1/2 in. 60W 5-Light Candelabra E-12 Chandelier in Dark Weathered Zinc and Weathered Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with adjustable 15-feet of wire and 5 feet of chain
- Decorative dark weathered zinc / weathered oak finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Meets Title 24 energy efficiency standards
- 1-year manufacturer warranty
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hartsville
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Weathered Zinc/Weathered Oak
- Cord Length:
- 180 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Resin, Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8 lb
- Width:
- 23-1/2 in