Mini Pendant in Antique Brushed Nickel
Laurel Mini Pendant in Antique Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- etched ripple glass shade
- Featured in the decorative Laurel Leaf collection
- UL listed for dry locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- A decorative canopy is included
- Supplied with 1 feet of antique brushed nickel chain
- Supplied with 10 feet of wire
Specifications
- CSA Certified:
- Yes
- Collection:
- Laurel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Brushed Nickel
- Diameter:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ripple
- Height:
- 51-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 3-1/2 in