Lx Linear Lampholder in Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lx Linear Lampholder in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lx Linear Lampholder in Black

  • Fast #
  • Part #V983012
  • Item #1868067
  • Manufacturer Part #9830-12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Featured in the decorative Lx Festoon Lamp holders collection
  • The preferred brand choice of builders and electricians
  • Decorative black finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
5/8 in
Indoor Outdoor:
Indoor/Outdoor
Light Bulb Type:
LED
Lighting Style:
Transitional
Material:
Plastic
Material Type:
Polycarbonate
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
12V, 24V
Watts:
10 W
Weight:
0.01 lb
Width:
3/4 in