• Cart

DESCRIPTION

  • Address Light Number
  • POWDERCOAT Finish
  • White Number Tile w/Black Imprint
  • Width: 2-1/4", Height: 5"

Seagull Lighting Number 4 Tile in White with Black Imprint

S9061468

Color Finish

White

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Power Source
Hardwired
Volts
16V
Watts
4.5

  • QUANTITY

0 item(s) added to Cart Checkout Now