52 in. 5-Blade Ceiling Fan in Brushed Nickel
Quality Max 52 in. 5-Blade Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual finished blades included
- Flush mount hardware is included
- Featured in the decorative Quality Max collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
- Supplied with 7 feet of wire
- UL listed for dry locations
Documents
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6182 ft3/min
- CSA Certified:
- Yes
- Collection:
- Quality Max
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 52 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 12-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 66.8 W