52 in. Quality Pro Deluxe Ceiling Fan in Roman Bronze With Champagne Scavo Glass
Quality Pro Deluxe 52 in. Quality Pro Deluxe Ceiling Fan in Roman Bronze With Champagne Scavo Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flush mount hardware
Documents
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- American Walnut/Roman Bronze
- Collection:
- Quality Pro Deluxe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Glass Type:
- Champagne Scavo
- Height:
- 19-13/32 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 56.3 W