Recessed Trim in White
Recessed Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/8 in
- Height:
- 5-3/8 in
- UL Listed:
- Yes