1-Light Medium E-26 Base Mini Pendant in AutumnBronze
Sfera 1-Light Medium E-26 Base Mini Pendant in AutumnBronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional extension rods included for a do-it-yourself project and customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Supplied with adjustable 10-feet of wire and 3 inches of chain for preferred length
- ETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with 1 feet of autumn bronze chain
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sfera
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Autumn Bronze
- Cord Length:
- 120 in
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mercury
- Height:
- 7-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3 lb
- Width:
- 4 in