100 W 6-3/4 in. 1-Light Medium Wall Sconce in Polished Chrome
Stirling 100 W 6-3/4 in. 1-Light Medium Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- Cased opal Etched glass shade
- Featured in the decorative Stirling collection
- ETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Fixture may be mounted in the up or down position
- Easily converts to LED with optional replacement lamps
- Decorative chrome finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stirling
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 2.5 lb
- Width:
- 24-1/4 in