DESCRIPTION

  • Featured in the decorative Windgate collection
  • 3 A19 Medium 100 watt light bulbs
  • alabaster glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 6 feet of wire
  • Supplied with 3 feet of heirloom bronze chain

Seagull Lighting Windgate 54-3/8 in. 100 W 3-Light Medium Chandelier in Heirloom Bronze

GL35939782

Manufacturer Part #: 35939-782

Color/Finish

Heirloom Bronze

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Windgate
Color Finish
Heirloom Bronze
Color Finish Category
Bronze Tones
Diameter
20-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Alabaster
Height
54-3/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
300
Width
20-1/4 in

Print