Y-Connector for LED Tape in Black
Y-Connector for LED Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/16 in
- Length:
- 4-1/4 in
- UL Listed:
- No