3/4 in. Lug Styrene Butadiene Gasket
3/4 in. Lug Styrene Butadiene Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Outside:
- 3 in
- End Connection 1:
- Lug
- End Connections:
- Lug
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Product Type:
- Gasket