Seal-Tite
6 x 12 x 7 in. Straight Boot Galvanized Metal 26 ga
Part #S4E137006120700 | Item #7690856 | Manufacturer Part #4E137006120700
Call for Pricing
Length:
6 inHow to get it:
Product Details
Specifications
Diameter: 7 in
Gauge: 26
Length: 6 in
Material: Galvanized Metal
Width: 12 in