48 in. x 250 ft. x 0.5 in. Bubble Wrap

You last purchased this on
 
Sealed Air

48 in. x 250 ft. x 0.5 in. Bubble Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sealed Air

48 in. x 250 ft. x 0.5 in. Bubble Wrap

  • Fast #
  • Part #S100002532
  • Item #7439213
  • Manufacturer Part #100002532
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lowered material costs
  • Better protection than loose fill and no mess
  • An efficient void fill alternative
  • No Slit
  • Thickness: 1/2"
  • No perforation
  • Meets the requirements of commercial item description CID A-A549
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
250 ft
Product Type:
Bubble Wrap
Thickness:
0.5 in
UL Listed:
No
Width:
48 in