2 in. Plastic EM Meter with Display
WMP101 2 in. Plastic EM Meter with Display
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The polypropylene flow tube offers corrosion resistance to a wide range of chemicals
- It is light weight and easy to install or remove from the pipe for inspection
- The WMP-Series is a full-bore, plastic-bodied electromagnetic flow meter designed for flow and usage monitoring applications in 1, 2 and 3 inch pipe
- Made in the USA
- The WMP101 is externally powered via a 5-pin connector cable which also provides pulse output for use with a variety of Seametrics and other displays and controls for remote reading, data logging, pulse-to-analog conversion, and telemetry applications
- In the event of DC power loss, the WMP will retain internal settings and flow total
- Minimal straight pipe required between elbows (1x pipe diameter upstream / 2x pipe diameter downstream)
- With no moving parts, the magmeter permits unobstructed flow, minimizing flow disturbances and straight pipe requirements.
Documents
Specifications
- AMP:
- 0.06
- CE Approved:
- Yes
- Coating:
- Powder Coated
- Collection:
- WMP101
- Color Finish Name:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 6 gpm - 300 gpm
- ISO:
- ISO9001:2008
- Length:
- 10 in
- Material:
- Die Cast Aluminum, Plastic, Stainless Steel, Glass
- Material Type:
- Polypropylene, 316 SS, Polyethylene
- Maximum Temperature:
- 130
- Minimum Temperature:
- 10
- NEMA:
- NEMA 4X
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- DC
- Pressure - Maximum:
- 150 psi
- Volts:
- 30V
- Waterworks Application:
- Water