Brown Jersey All-Purpose Cotton Glove Large Dozen
Brown Jersey All-Purpose Cotton Glove Large Dozen
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight, comfortable and durable
- Knit wrist to keep out dirt and debris
- An inexpensive alternative to the leather work glove
- Sold per dozen
Specifications
- Color Finish Name:
- Brown
- Glove Size:
- L
- Glove Type:
- All Purpose
- Material:
- Cotton
- Package Quantity:
- Pack of 12
- Reusable:
- Yes