Seattle Glove

L Size PVC Insulated Safety Cuff Glove 2 Pack

Part #S8940BT  |  Manufacturer Part #8940BT

Glove Size:

One Size Fits All
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-viz orange color
  • Foam insulated keeps hands warm and dry
  • PVC full dip
  • Wing thumb
  • Select from Knit Wrist, Safety Cuff or Gauntlet styles

Specifications

Color Finish: Hi-Viz Orange

Glove Size: One Size Fits All

Glove Type: Heavy Duty

Material: Plastic

Material Type: PVC

Package Quantity: Pack of 2

Reusable: Yes

Weight: .59