Premium Leather All-Purpose Work Glove Large Pair
Premium Leather All-Purpose Work Glove Large Pair
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Green double palm
- Leather knuckle strap
- Premium select double leather palm
- Green and red stripe fabric
- Full leather first finger, leather finger tips
- Wing thumb
Specifications
- Color Finish Name:
- Green, Blue
- Glove Size:
- One Size Fits All
- Glove Type:
- All Purpose
- Material:
- Leather, Cotton
- Material Type:
- Cowhide
- Package Quantity:
- Pack of 2
- Reusable:
- Yes