NRR 24 Full Brim Mounted Passive Ear Muff in Yellow and Black
Secure™ NRR 24 Full Brim Mounted Passive Ear Muff in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ear cups can be placed in three positions
- Slim profile design increases stability and reduces risk of snagging in confined spaces
- Fits most full brim hard hats on the market with universal slots
- Dielectric, non-conductive
- Tested and CE approved against European, North American and Australian standards
- Soft and wide ear cushions feature snap-in system for easy replacement
- Smooth telescopic single-point size adjustment increases comfort, stability and wear time
Documents
Specifications
- ANSI:
- ANSI S3.19 1974
- Application:
- Automobile, Food Processing, Industrial, Industry, Manufacturing
- Collection:
- Secure™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Decibel Rating (dB):
- 29 dB
- Disposable:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, Polyether
- Noise Reduction Rating:
- 24
- Reusable:
- Yes
- Weight:
- 271 g