10 in. Adjustable Roof Flashing
10 in. Adjustable Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 10 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 24 in