4 in. FIPT x MIPT Check Valve
4 in. FIPT x MIPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 4 in
- Valve Type:
- Check Valve