14 kW 240 V Flower Container Water Heater
14 kW 240 V Flower Container Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power rating (max.): 14 kW
- Voltage rating (nominal): 240VAC
- Heat output (max.): 47,780 BTU
- Built-in DSM utility integration option
- Heating elements: 700W x 2
- Temp. output (dial): 90-130° F
- Energy factor: 0.99+
- Current rating (max.): 58A
- 3/4" plumbing connections
- Small and compact
Specifications
- AMP:
- 58
- BTU:
- 47780
- Depth:
- 6-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 15-3/4 in
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 240V
- Watts:
- 14 kW
- Width:
- 10-1/4 in