DESCRIPTION

  • Concealed fastening
  • GROHE StarLight finish
  • Magnification: x 3
  • Wall mount

Selection Cube 8-3/4 x 8-3/4 in. Glass and Metal Cube Cosmetic Mirror in Polished Chrome

G40808000

Manufacturer Part #: 40808000

Color/Finish

Polished Chrome

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Selection Cube
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Glass, Metal
Type
Cube Cosmetic Mirror
UL Listed
No
Width
8-3/4 in

Print