6 in. Type B RV Gas Vent Adjustable Flashing
6 in. Type B RV Gas Vent Adjustable Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used where the vent passes through a roof
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6-1/2 in
- Length:
- 18 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent
- Width:
- 15-1/4 in