7 in. Type B RV Round Gas Vent Top

You last purchased this on
 
Selkirk Americas

7 in. Type B RV Round Gas Vent Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

7 in. Type B RV Round Gas Vent Top

  • Fast #
  • Part #M7RVRT
  • Item #76487
  • Manufacturer Part #107800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
7 in
Length:
14 in
Material:
Aluminum, Steel
UL Listed:
Yes