3-1/2 in. Basket Sink Strainer

You last purchased this on
 
SemperScreen

3-1/2 in. Basket Sink Strainer

This product requires certification to purchase.
You last purchased this on
 
SemperScreen

3-1/2 in. Basket Sink Strainer

  • Fast #
  • Part #SSEMPERSCREEN
  • Item #4923243
  • Manufacturer Part #SEMPERSCREEN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Strainer Size:
3-1/2 in