1 in. Iperl 1MG Small 6 3 Way

Part #SI4S8GLXX  |  Item #4479050  |  Manufacturer Part #I4S8GLXX

$259.69 EACH

Fitting Sizes:

1 in x 1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated register and measuring device, encased in an external housing
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • A 20-year life cycle, and a 20-year battery life guarantee
  • Interval data with ability to capture about 1,100 data points
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Integrated 2-way communication for AMR and AMI
  • Improves operational efficiency and customer service
  • Installs horizontally, vertically, or diagonally
  • Prevents removal and tampering attempts to obtain free water

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliant: Yes

Product Type: Positive Displacement Meter