1 in. Water Meter - US Gallons

Part #SX5X33APXGDXX0D  |  Item #7785685  |  Manufacturer Part #X5X33APXGDXX0D

Fitting Sizes:

1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Capacity: 10 gal

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

NSF Certified: No

Product Type: US Gallons

UL Listed: No