140 Degree F Sensus Visual Display
140 Degree F Sensus Visual Display
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liquid crystal display (LCD), 2 lines x 8 characters - 5/16 in (8 MM )high display
- Non-volatile memory maintains last eight meter reading
- Hand-held electronic meter reading device used to visually read a meter integrated with the Sensus touch read system
- Reads wall-mounted, meter-mounted and pit-lid mounted Touch Read sensors without the need for adapter
- Maintains the most recent sixteen meter reading
- Sends specific commands to Sensus radios (Models 510R/520R)
- Sensus absolute encoders (direct touch read connect) for water
- U9 volt (PP3) Alkaline type (recommended) battery included
- -4 to 140 Deg F temperature
- Has a large LCD display that shows both the absolute encoder reading and ID number as well as some responses from Sensus radios (Models 510R/520R)
Documents
Specifications
- Brand Model Compatibility:
- 510R Radio, 520R Radio
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Product Type:
- Meter Reader
- Weight:
- 6.72 oz
- Width:
- 2 in