4-1/2 in. Meter
4-1/2 in. Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User-friendly software allows changes to route information and uploads to your billing system
- Portability via a metal case includes a laptop, cables, and magnetic mounting antenna, turning your vehicle into a meter-reading machine
- Products sold in select areas only, please contact your local branch for availability in your area
- Provides easy migration path to fixed-base platform
- Provides easy setup and data collection in the field
- Reads meters efficiently
- System reliability in FCC-protected frequencies, tamper resistance, leak detection, and battery alarms
- Compatibility with FlexNet® communication network drive-by technology
Documents
Specifications
- Height:
- 4-1/2 in
- Length:
- 18-1/2 in
- Weight:
- 19 lb
- Width:
- 11-1/4 in