5/8 in. Converter Electric Register Kit

Part #SE2SXX38GBXXXXX  |  Item #7101816  |  Manufacturer Part #E2SXX38GBXXXXX

$85.92 EACH

Fitting Sizes:

5/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Documents

Specifications

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

NSF Certified: No