5/8 in. Electric Conversion Kit
SR II® 5/8 in. Electric Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
Documents
Specifications
- AWWA:
- AWWA C-700
- Capacity:
- 100 gal
- Collection:
- SR II®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 7-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- Polymer, Thermoplastic
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Water
- Weight:
- 4.3 lb