Dual Port 3 Wired Unit with Leak Detection and Hourly Read in Black

You last purchased this on
 
Sensus

Dual Port 3 Wired Unit with Leak Detection and Hourly Read in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

Dual Port 3 Wired Unit with Leak Detection and Hourly Read in Black

  • Fast #
  • Part #S5396353752204MI
  • Item #4449301
  • Manufacturer Part #5396353752204MI
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mounted installation
  • Connect multiple registers and ancillary devices to a single SmartPoint®
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Offers highly flexible data collection options
  • Delivers a fast, efficient, reliable connection at a minimal cost
  • Minimizes new infrastructure investment
  • Delivers immediate access to information without having to wait until the next scheduled data transmission
  • Hourly readings monitor continuous flow, alert to leak conditions
  • Simplifies installation, updates, operations, and network evolution
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
3 in
End Connection 1:
Coupler
End Connection 2:
Coupler
End Connection 3:
Coupler
End Connections:
Coupler
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 2 in x 2 in
Height:
5-9/100 in
Waterworks Application:
Water
Width:
4-43/100 in